Motion
1862X8
Air Brake Quick Connect Straight Union - 180 °, Brass Material
Mi Item #02753975
MFR #1862X8
Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Quick Connect Straight Union - 180 °, Brass Material
Mi Item #02753975
MFR #1862X8

Mfr description
1862X8 PUSH CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.83/each

Specifications

Dimensions

  • Overall Length
    1.96 in

Details

  • Adapter Type
    Union
  • Body Material
    Brass
  • Fitting Shape
    180 °
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Material
    Brass
  • Series
    Push
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)