Motion
1864X4
Weatherhead Push, Connect Swivel Tee/Y Adapter
MI ITEM #02753977
MFR #1864X4
List Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push, Connect Swivel Tee/Y Adapter
MI ITEM #02753977
MFR #1864X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.83/each for your price

Overview

Mfr description
1864X4 PUSH CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Push to Connect /Push to Connect / Tee Adapter
  • Length
    1.86 in
  • Material
    Brass
  • Manufacturer Catalog Number
    1864X4
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    Push to Connect
  • Overall Length
    1.86 in
  • Height
    1.21 in
  • Manufacturer Upc Number
    757522678278
  • Weight
    0.13 lb
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought