Motion
1864X8
Weatherhead Push, Connect Swivel Tee/Y Adapter
Mi Item #02753980
MFR #1864X8
Price$50.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push, Connect Swivel Tee/Y Adapter
Mi Item #02753980
MFR #1864X8

Mfr description
1864X8 PUSH CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.12/each

Specifications

Dimensions

  • Height
    1.64 in, 1.75
  • Length
    0.8, 2.44 in
  • Overall Length
    2.44 in
  • Weight
    0.31 lb, 0.525
  • Width
    2.5, 0.85 in

Details

  • Adapter Type
    Push to Connect /Push to Connect / Tee Adapter
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    Push to Connect
  • Manufacturer Catalog Number
    1864X8
  • Manufacturer Upc Number
    757522642491
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)