Motion
1880X4X4
USA Sealing 45° Male Elbow - 45 °, Brass Material
MI ITEM #02753997
MFR #1880X4X4
Price$27.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 45° Male Elbow - 45 °, Brass Material
MI ITEM #02753997
MFR #1880X4X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.03/each

Specifications

Dimensions

  • Overall Length
    1.54 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Brass
  • Fitting Shape
    45 °
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Series
    Push
  • Working Pressure
    150 psi

Overview

Mfr description
1880X4X4 PUSH CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought