Motion
1880X8
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #02754000
MFR #1880X8
List Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #02754000
MFR #1880X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.89/each for your price

Overview

Mfr description
1880X8 PUSH CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    45 °
  • Adapter Type
    Elbow Adapters
  • End 1 Style
    Push to Connect
  • Both Ends Style/Type
    QCAB
  • Manufacturer Upc Number
    757522671682
  • End 2 Style
    NPTF
  • End 2 Size
    1/4 in
  • End 2 Thread
    1/4 in
  • Material
    Brass
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    150 psi
  • Height
    0.99 in
  • Width
    0.85 in
  • Length
    1.71 in
  • Weight
    0.14 lb
  • Body Material
    Brass
  • Description Keyword
    Push to Connect x 1/4 in NPTF
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Manufacturer Catalog Number
    1880X8
  • Working Pressure
    150 psi
  • Fitting Shape
    45 °
  • Overall Length
    1.71 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text