Overview
Mfr description
PMC-42512 2-1/2X12 CYL.
Specifications
- Cylinder Operating Pressure3000 psi
- Bore Size2-1/2 in
- Stroke
- Rod Diameter
- Mounting TypeClevis
- Port SizeSAE 8 (3/4–16 UNF)
- Retracted Length22-1/4 in
- Seal MaterialUrethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data