Motion
GE 25 TXG3E

SKF
GE 25 TXG3E

Radial Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 20 mm Inner Ring Width, Sealed
Mi Item #02754067
MFR #GE 25 TXG3E
Price$741.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 25 TXG3E

Radial Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 20 mm Inner Ring Width, Sealed
Mi Item #02754067
MFR #GE 25 TXG3E

Mfr description
GE25TXG3E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.29/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    20 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    20 mm
  • Weight
    0.26 lbs

Details

  • Additional Details
    Steel on PTFE Fabric | Stainless Steel
  • Application
    Combined radial and axial loads, Heavy, constant direction loads, Misalignment, Radial loads
  • Ball Material
    Stainless steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 25 TXG3E
  • Manufacturer Upc Number
    7316572020418
  • Operating Temperature Range
    -50 to +150 °C °F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    137 kN
  • Radial Static Load Capacity
    228 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316572020418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)