Motion
817.12.05

REXNORD INC
817.12.05

Rexnord® 817.12.05 Flat Top Conveyor Chain or Modular Plastic Belting Comb, Plate Length: 6.06", Plate Width: 6.61"
MI ITEM #02754104
MFR #817.12.05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
817.12.05

Rexnord® 817.12.05 Flat Top Conveyor Chain or Modular Plastic Belting Comb, Plate Length: 6.06", Plate Width: 6.61"
MI ITEM #02754104
MFR #817.12.05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
817.12.05 TRAN PLT 1000 XLG 154X170

Specifications

  • Plate Length
    6.06 in
  • Plate Width
    6.61 in
  • Material
    Low Friction Acetyl
  • Plate Thickness
    1/4 in
  • Color
    Green
  • Teeth Top To Plate Edge Length
    3.31 in
  • Weight
    0.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text