Motion
LFF-1008
Flanged Bushing - 10 mm Bore, 12 mm OD, 8 mm Length, 18 mm Flange Dia., 1 mm Flange Width, PTFE Plastic Multi-layer Bearings with Back Metals Material
MI ITEM #02754140
MFR #LFF-1008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 10 mm Bore, 12 mm OD, 8 mm Length, 18 mm Flange Dia., 1 mm Flange Width, PTFE Plastic Multi-layer Bearings with Back Metals Material
MI ITEM #02754140
MFR #LFF-1008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LFF-1008 BUSHING
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
  • Usable at the high PV values even in the middle- and high-speed zones when lubricated
  • Usable in wide temperature ranges from low to high temperatures
  • Has superior chemical resistance
  • Features superior dimensional stability, mechanical strength, and thermal conductivity

Specifications

  • Bushing Type
    Flanged
  • Additional Details
    Lead Free
  • Bushing Material
    PTFE Plastic Multi-layer Bearings with Back Metals
  • Inside Diameter
    10 mm
  • Overall Length
    8 mm
  • Flange Diameter
    18 mm
  • Maximum P Value
    49 N/mm2;Static 137 N/mm2
  • Maximum PV Value
    3.60 N/mm2 x m/s
  • Operating Temperature Range
    -392 to +536 °F
  • Standards Met
    RoHS
  • Series
    LFF
  • Material Specification
    Drymet LF
  • Outside Diameter
    12 mm
  • Max V Value
    0.65 m/s
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text