Motion
233500

GRACO INC
233500

Lubrication Pump - 8.5 gpm Flow Rate, 1:1 Ratio
Mi Item #02754156
MFR #233500
Price$1,854.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
233500

Lubrication Pump - 8.5 gpm Flow Rate, 1:1 Ratio
Mi Item #02754156
MFR #233500

Mfr description
233-500 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,854.16/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPT
  • Outlet Thread Connection
    NPT

Details

  • Application
    Circulation
  • Flow Rate
    8.5 gpm
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    115 psi
  • Min Operating Temperature
    50 °F
  • Pump Material
    Aluminum, Stainless Steel
  • Pump Ratio
    1:1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)