Motion
CNHM03-6125DBY-AV-1003:1

SUMITOMO DRIVE TECH
CNHM03-6125DBY-AV-1003:1

Inline Speed Reducer - Double Reduction, 1003:1 Ratio, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02754287
MFR #CNHM03-6125DBY-AV-1003:1
Price$3,907.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6125DBY-AV-1003:1

Inline Speed Reducer - Double Reduction, 1003:1 Ratio, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02754287
MFR #CNHM03-6125DBY-AV-1003:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,907.53/each

Specifications

Dimensions

  • Case Size
    6125
  • Housing Length
    9.06 in
  • Housing Width
    6.1 in
  • Manufacturer Reducer Size
    6125
  • Output Shaft Diameter
    1-1/2 in
  • Ratio
    1003:1
  • Weight
    61.00 lbs

Details

  • Housing Material
    Cast Iron, Ductile Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.33 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA, CE, CSA, IEC, JIS, NEMA, UL

Overview

Mfr description
CNHM03-6125DBY-AV-1003:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought