Specifications
Dimensions
- Coupling Size Code4
Details
- Bore TypeStraight
- Manufacturer Catalog Number7369824SS
- Product TypeTire Coupling Hubs
- SeriesOmega
- UPC_NO793699403251
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)