Motion
5 HUB HRB 303SS

REXNORD INC
5 HUB HRB 303SS

Tire Coupling Hub - Omega Series, 5 Size Code, Straight
Mi Item #02754336
MFR #5 HUB HRB 303SS
Price$1,151.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5 HUB HRB 303SS

Tire Coupling Hub - Omega Series, 5 Size Code, Straight
Mi Item #02754336
MFR #5 HUB HRB 303SS

Mfr description
7369825SS 5 HRB 303SS HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,151.98/each

Specifications

Dimensions

  • Coupling Size Code
    5
  • Weight
    3.13 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Catalog Number
    7369825SS
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    793699403268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)