Motion
L-2

OLFA
L-2

OLFA 18mm L-2 Rubber Inset Utility Knife
MI ITEM #02754394
MFR #L-2
Price$12.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
L-2

OLFA 18mm L-2 Rubber Inset Utility Knife
MI ITEM #02754394
MFR #L-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.09/each

Specifications

Dimensions

  • Length
    1 in
  • Weight
    0.2 lbs
  • Width
    3.63 in

Details

  • Additional Details
    Slip Resistant Handle
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Alloy Steel
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Heavy-Duty Utility Knife
  • UPC_NO
    091511600063

Overview

Mfr description
L-2 5004 RUBBER INSET UTILITY KNIFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought