Overview
Mfr description
8405-51 COOL-OFF, COWBOY BLUE
Specifications
- Garment UsePersonal Cooling
- Flame ResistantNot a Flame Resistant/Retardant Garment
- High VisibilityNot a High Visibility Garment
- Garment TypeHeadband
- Closure TypeButton
- ColorBlue
- MaterialCotton
- Length38.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data