Specifications
Dimensions
- Length38.0000 in
Details
- Closure TypeButton
- ColorBlue
- Flame ResistantNot a Flame Resistant/Retardant Garment
- Garment TypeHeadband
- Garment UsePersonal Cooling
- High VisibilityNot a High Visibility Garment
- MaterialCotton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)