Motion
8405-55
Bandana, Tie Hat or Skull Cap - Personal Cooling, Pattern: None, Color: Orange
MI ITEM #02754438
MFR #8405-55
Your Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandana, Tie Hat or Skull Cap - Personal Cooling, Pattern: None, Color: Orange
MI ITEM #02754438
MFR #8405-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.35/each(List $5.00)

Overview

Mfr description
8405-55 COOL-OFF, HI VIS ORANGE

Specifications

  • Garment Use
    Personal Cooling
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Pattern
    None
  • Garment Type
    Headband
  • Closure Type
    Button
  • Color
    Orange
  • Material
    Cotton
  • Length
    38.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought