Overview
Mfr description
J10014 SKT IMP 1 DR 7/8 6PT
Specifications
- Drive Size1 in
- Measurement SystemImperial
- Socket Size7/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length2-1/2 in
- Shaft StyleStandard Straight
- UPC_NO662679370152
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data