Motion
232TGSL
Air Impact Wrench - 232TGSL, Pistol Grip Handle, Non-Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 10000 rpm Max Speed
Mi Item #02754478
MFR #232TGSL
Price$795.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 232TGSL, Pistol Grip Handle, Non-Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 10000 rpm Max Speed
Mi Item #02754478
MFR #232TGSL

Mfr description
232TGSL 1/2IN AIR IMPACT WRENCH
  • POWER: The 232TGSL impact gun delivers 625 ft/lbs of maximum reverse torque to give technicians the power they need to complete tough repairs.
  • SPEED: This pneumatic thunder gun is the fastest 1/2 inch impact wrench in the Ingersoll Rand line, at 10,000 RPM, to deliver pit crew speed.
  • Durability: The steel hammer case and metal housing in the 232TGSL ½” makes this impact wrench strong and durable to last through any job.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$795.73/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1250
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.3 in
  • Overall Length
    7.3 in
  • Overall Width
    2.8 in
  • Tool Weight
    6 lb

Details

  • Air Consumption
    5.4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Aluminum
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Maximum Speed
    10000 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    625 ft-lbs
  • Reversible
    Non-Reversible
  • Series
    232TGSL
  • UPC_NO
    663023015002
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)