Motion
74012
Cutting Oil - Type: Cutting, 1 gal, Can
Mi Item #02754604
MFR #74012
Price$111.60/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 1 gal, Can
Mi Item #02754604
MFR #74012

Mfr description
74012 OIL, 1 GAL S.S. THREADING
  • 6 per Case if ordered from Factory
  • Cools threads and pipe during operation.
  • Speeds metal removal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.60/gl

Specifications

Dimensions

  • Boiling Point
    -44 °C
  • Container Size
    1 gal (US)
  • Overall Weight
    50 lbs
  • Size
    1 gal.
  • Specific Gravity
    1
  • Weight
    9.30 lbs

Details

  • Additional Applications
    Threading
  • Application
    Cools Threads and Pipe During Threading Operation, Speeds Metal Removal
  • Color
    Amber
  • Composition
    Mineral Oil
  • Container Type
    Can
  • Features & Benefits
    • 6 per Case if ordered from Factory • Cools threads and pipe during operation. • Speeds metal removal. • Improves thread quality. • Reduces threading torque.
  • Flash Point
    385 °F
  • Food Grade
    No
  • Form
    Liquid
  • Fragrance
    Mild odor
  • Manufacturer Upc Number
    0095691740120
  • Material Application
    Stainless Steel, Metals
  • Oil Type
    Cutting
  • Package Quantity
    6 Per Case
  • Product Type
    Cutting & Threading Oils
  • Scent
    Mild
  • Series
    Extreme Performance
  • Trade Name/Number
    Ridgid Extreme Performance
  • Type
    Cutting
  • UPC_NO
    0095691740120
  • Viscosity
    2400 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)