Motion
34-106
Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #02754648
MFR #34-106
Price$27.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #02754648
MFR #34-106

Mfr description
34-106 HD CONTRACTOR GRD,100'L,3/8"W B
  • Steel blade for durability and longer life
  • Easy wind drum for convenient retraction
  • Polymer-coated blade for longer blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.32/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    3/8 in
  • Graduation
    1/8 in
  • Weight
    0.89 lbs

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 16"
  • Blade Coating
    Polymer
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Yellow
  • Body Material
    ABS
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174341065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)