Specifications
Dimensions
- Height1 in
Details
- MaterialDuctile Iron
- Max Pressure5000 psi
- Port ConfigurationA & B Ports
- Port LocationEnd
- PortsSAE 4
- Valve PatternSize D08
Overview
Mfr description
DD05-TP-AB-4S TAPPING PLATE
- SAE O-ring port recommended over NPT port to promote a leak-free connection