Motion
EPEB22639E 2 7/16 PILLOWBLK RLR BRG

LINK-BELT
EPEB22639E 2 7/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02754830
MFR #EPEB22639E 2 7/16 PILLOWBLK RLR BRG
List Price$6,210.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPEB22639E 2 7/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02754830
MFR #EPEB22639E 2 7/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,210.31/each for your price

Overview

Mfr description
EPEB22639E PILLOWBLK EPE-B22639E

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.9375 to 8.7500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.7500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2-11/16 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.2800 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    600
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    17.57 lbs
  • Max Rpm
    1750 rpm
  • UPC_NO
    793699005882
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought