Motion
FHSF3C205-16G
Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
Mi Item #02754831
MFR #FHSF3C205-16G
Price$65.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
Mi Item #02754831
MFR #FHSF3C205-16G

Mfr description
FSGF3C205-16 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.43/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Circle Diameter  
    3.0000 in
  • Bolt Size
    0.3125 in
  • Bore Diameter  
    1 in
  • Overall Height  
    1.1400 in
  • Overall Length Diameter  
    3.7500 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590283422
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FHS205-16G
  • Seal Type
    RST
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106976400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)