Motion
20X30X5
Nitrile Oil Seal - Solid, 20 mm Shaft Dia., 30 mm OD, 5 mm Overall Width, CRS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02754876
MFR #20X30X5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 20 mm Shaft Dia., 30 mm OD, 5 mm Overall Width, CRS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02754876
MFR #20X30X5

Mfr description
20X30X5 CRS1 R NITRILE SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    30 mm
  • Overall Width
    5 mm
  • Shaft Diameter
    20 mm
  • Weight
    0.05 lbs

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRS1 Design
  • Design Type
    CRS1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311993586
  • Pressure Tolerance
    Size Dependent, Refer to the 457010 Catalog
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)