Motion
710316
Oil Seal - Solid, 25 mm Shaft Dia., 40.20 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02754879
MFR #710316
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 25 mm Shaft Dia., 40.20 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02754879
MFR #710316

Mfr description
710316 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.00/each

Specifications

Dimensions

  • Outside Diameter
    40.20 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    25 mm
  • Weight
    0.05 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893499192
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)