Motion
ARM11EL
ARM REGULATOR, MANIFOLD
MI ITEM #02755000
MFR #ARM11EL
Your Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARM REGULATOR, MANIFOLD
MI ITEM #02755000
MFR #ARM11EL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.05/each(List $6.00)

Overview

Mfr description
ARM11EL END BLOCK, ARM11 LEFT

Specifications

  • Supply Type
    Centralized Supply
  • Included Options
    Left Side Mounting Position
  • Thread Standard
    Rc(PT)
  • Weight
    38.43 g
  • Product Type
    Manifold Mount Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text