Motion
ARM11ER
ARM REGULATOR, MANIFOLD
MI ITEM #02755001
MFR #ARM11ER
Your Price$5.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARM REGULATOR, MANIFOLD
MI ITEM #02755001
MFR #ARM11ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.14/each(List $6.00)

Overview

Mfr description
ARM11ER END BLOCK, ARM11 RIGHT

Specifications

  • Supply Type
    Centralized Supply
  • Included Options
    Right Side Mounting Position
  • Thread Standard
    Rc(PT)
  • Weight
    37.49 g
  • Product Type
    Manifold Mount Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text