Motion
MY1B32-PSR
Bearing Kit - 32 mm Bore, Basic Guide - Standard Type
Mi Item #02755011
MFR #MY1B32-PSR
Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Kit - 32 mm Bore, Basic Guide - Standard Type
Mi Item #02755011
MFR #MY1B32-PSR

Mfr description
MY1B32-PSR BEARING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.23/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Installation Instructions
  • Manufacturer Catalog
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Spec Sheet
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)