Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.2500, Polycarbonate Bowl, 1.86 oz Oil Capacity
MI ITEM #02755024
MFR #AL30-N02-RZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AL30-N02-RZ LUBRICATOR

Specifications

  • Port Size
    1/4 NPT
  • Bowl Material
    Polycarbonate
  • Oil Capacity
  • Body Size
    30
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Includes
    Name Plate, Caution Plate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text