Motion
1200A112

Drillco
1200A112

Aircraft / Extra Long Drill Bit - 3/16 in, High Speed Steel, 2-5/16 in Flute, 135 ° Point, 12 in OAL
MI ITEM #02755094
MFR #1200A112
List Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
1200A112

Aircraft / Extra Long Drill Bit - 3/16 in, High Speed Steel, 2-5/16 in Flute, 135 ° Point, 12 in OAL
MI ITEM #02755094
MFR #1200A112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.58/each for your price

Overview

Mfr description
1200A112 3/16 X 12 HS DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    3/16 in
  • Series
    1200
  • Specification
    NAS 907
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text