Motion
1200A124

Drillco
1200A124

Aircraft / Extra Long Drill Bit - 3/8 in, High Speed Steel, 3-5/8 in Flute, 135 ° Point, 12 in OAL
MI ITEM #02755097
MFR #1200A124
Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
1200A124

Aircraft / Extra Long Drill Bit - 3/8 in, High Speed Steel, 3-5/8 in Flute, 135 ° Point, 12 in OAL
MI ITEM #02755097
MFR #1200A124

Mfr description
1200A124 3/8 X 12 HS DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.43/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Flute Length  
    3-5/8 in
  • Overall Length  
    12 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    1200
  • Shank Type  
    Plain Round
  • Specification
    NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)