Motion
1312A136

Drillco
1312A136

Aircraft / Extra Long Drill Bit - 9/16 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #02755100
MFR #1312A136
List Price$124.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
1312A136

Aircraft / Extra Long Drill Bit - 9/16 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #02755100
MFR #1312A136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.08/each for your price

Overview

Mfr description
1312A136 9/16 X 12 HS DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Point Angle
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    9/16 in
  • Series
    1312
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text