Overview
Mfr description
20A156CS 7/8-9 HSS TAP SET
Specifications
- Tap TypeHand
- Smallest Thread Size7/8 – 9
- Largest Thread Size7/8 – 9
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH4
- Thread StandardUNC
- Thread Length2-7/32 in
- Overall Length4-11/16 in
- Coolant DeliveryExternal
- Series2000
- Thread Size7/8 – 9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data