Motion
21304-E1-TVPB-C3

FAG (SCHAEFFLER)
21304-E1-TVPB-C3

Spherical Roller Bearing - 20 mm ID, 52 mm OD, 15 mm Width, Straight Bore, Open, C3
MI ITEM #02755187
MFR #21304-E1-TVPB-C3
Your Price$231.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21304-E1-TVPB-C3

Spherical Roller Bearing - 20 mm ID, 52 mm OD, 15 mm Width, Straight Bore, Open, C3
MI ITEM #02755187
MFR #21304-E1-TVPB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$231.55/each(List $266.29)

Overview

Mfr description
21304-E1-XL-TVPB-C3

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Measurement Standard
    Metric
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Cage Material
    Polyamide
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.00 mm
  • Series
    213
  • UPC_NO
    4026677808103
  • Weight
    0.35 lbs
  • Maximum Speed
    16.000 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought