Motion
5056
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 16000 rpm
Mi Item #02755264
MFR #5056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 16000 rpm
Mi Item #02755264
MFR #5056

Mfr description
5056 COMPOSITE GRIP RA DIE GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Collet Size
    0.25 in
  • Inlet Size
    0.25 in
  • Overall Length
    7.50 in
  • Tool Weight
    2.00 lbs

Details

  • Air Consumption @ Load
    18.0 cfm
  • Horsepower
    0.50 hp
  • Maximum Speed
    16000 rpm
  • Throttle Style
    Lever Throttle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)