Motion
5045P
Air Impact Wrenche & Ratchet - 0.3750 in Drive Size, 0.2500 in Inlet, 175 ft-lbs Torque, 9500 rpm Max Speed
Mi Item #02755395
MFR #5045P
Price$443.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 0.3750 in Drive Size, 0.2500 in Inlet, 175 ft-lbs Torque, 9500 rpm Max Speed
Mi Item #02755395
MFR #5045P

Mfr description
5045P 3/8" BUTTERFLY THROTTLE IMPACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$443.29/each

Specifications

Dimensions

  • Blows per Minute
    1850 bpm
  • Drive Size
    0.3750 in
  • Inlet Size
    0.2500 in
  • Overall Width
    7.6000 in
  • Torque
    175 ft-lbs

Details

  • Maximum Speed
    9500 rpm
  • Product Types
    Impact Wrench
  • Working Torque
    15-160 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)