Motion
5300A
Air Reciprocating Saw - 10000 spm Max Speed, 3/8 in Stroke Length
Mi Item #02755399
MFR #5300A
Price$312.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Reciprocating Saw - 10000 spm Max Speed, 3/8 in Stroke Length
Mi Item #02755399
MFR #5300A

Mfr description
5300A HIGH SPEED AIR SAW W/BLADES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.99/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Overall Length
    9-1/4 in
  • Stroke
    3/8 in
  • Tool Weight
    1.8 lb
  • Weight
    1.50 lbs

Details

  • Air Consumption
    1 cfm
  • Air Pressure
    90 psi
  • Material
    Plastic, Steel
  • Maximum Speed
    10000 spm
  • Number Of Blades
    0
  • UPC_NO
    781150214522
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)