Motion
SAF510D.U
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02755643
MFR #SAF510D.U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02755643
MFR #SAF510D.U

Mfr description
SAF510D.U PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    2.5000 in
  • Base Width
    2.3750 in
  • Bolt Center To Center Length
    6.5000 in to 7.0000 in
  • Bore Diameter
    1.6875 in
  • Overall Height  
    4.7500 in
  • Overall Length  
    8.2500 in
  • Overall Width  
    3.4375 in

Details

  • Compatible Bearing Series Part Num
    22210-E1-K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Includes
    Stabilizing Ring
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF..D.U
  • Standards Met
    ASTM A536 Grade 65-45-12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)