Motion
423661

DODGE
423661

Taper Lock Bushing - 3030 Series, 2-3/4 in Bore, 5/8 x 5/16 in Keyway, Steel Material
MI ITEM #02755726
MFR #423661
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
423661

Taper Lock Bushing - 3030 Series, 2-3/4 in Bore, 5/8 x 5/16 in Keyway, Steel Material
MI ITEM #02755726
MFR #423661

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3030 X 2-3/4 T L STEEL BUSHING

Specifications

  • Bushing Size
    3030
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    24000 in
  • Screw Torque
    800 in
  • Max Hub Outside Diameter
    5-3/4 (Class 30 Gray Iron) in, 5.38 (Steel) in
  • Bolt Circle Diameter
    4 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    5/8 in
  • Screw Length
    1-1/4 in
  • UPC_NO
    782475898817
  • Weight
    5.44 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text