Motion
SY7520-3DZ-N11T-F2

SMC CORP OF AMERICA
SY7520-3DZ-N11T-F2

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Pressure Center) Position
MI ITEM #02755776
MFR #SY7520-3DZ-N11T-F2
List Price$138.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7520-3DZ-N11T-F2

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Pressure Center) Position
MI ITEM #02755776
MFR #SY7520-3DZ-N11T-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.40/each for your price

Overview

Mfr description
SY7520-3DZ-N11T-F2 VALVE
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 32ms or less
  • Ambient & fluid temperature: 50°C

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    3 (Pressure Center)
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text