Motion
ERX-19RLH

SEALMASTER
ERX-19RLH

Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #02755920
MFR #ERX-19RLH
Price$502.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-19RLH

Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #02755920
MFR #ERX-19RLH

Mfr description
ERX-19 RLH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.8750 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5000 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Set Screw
  • Operating Temperature Range
    200 to 400 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Seal Type
    Felt
  • Series
    ER
  • UPC_NO
    662461300701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)