Motion
RRH104BRR2

MRC (SKF)
RRH104BRR2

Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.4409 in OD, 18 mm Width, Medium Duty, Set Screw Locking
Mi Item #02756046
MFR #RRH104BRR2
Price$339.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
RRH104BRR2

Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.4409 in OD, 18 mm Width, Medium Duty, Set Screw Locking
Mi Item #02756046
MFR #RRH104BRR2

Mfr description
RRH104BRR2 BRG INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$339.30/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    38.1 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    18 mm
  • Weight
    0.64 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3510 lbf
  • Radial Static Load Capacity
    2520 lbf
  • UPC_NO
    097741081818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)