Motion
NCJ2B10-150
Cylinder, Air
MI ITEM #02756083
MFR #NCJ2B10-150
List Price$20.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
MI ITEM #02756083
MFR #NCJ2B10-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.85/each for your price

Overview

Mfr description
NCJ2B10-150 CYLINDER
  • Standard type, double acting, single rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 8"
  • Auto switch capable

Specifications

  • Series
    NCJ2
  • Bore Diameter
    0.3750 in
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    #6-40 Male UNF
  • Cushion Type
    Rubber Bumper
  • Port Size
    #10–32 UNF
  • Operating Pressure Range
    +0.05 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Length
    4.41 in
  • Overall Width
    0.47 in
  • Overall Height
    0.47 in
  • Body Material
    Stainless Steel
  • Port Thread Standard
    UNF
  • Mounting Type
    Basic Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    #6-40
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought