Motion
22311CAMKE4C4VE

NSK CORP, BEARING DIV
22311CAMKE4C4VE

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #02756198
MFR #22311CAMKE4C4VE
Price$600.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22311CAMKE4C4VE

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #02756198
MFR #22311CAMKE4C4VE

Mfr description
22311CAMKE4C4VE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$600.87/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176397448
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    223
  • UPC_NO
    029176397448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)