Motion
VQZ3150K-5YO1

SMC CORP OF AMERICA
VQZ3150K-5YO1

VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 body width 18mm Model
MI ITEM #02756249
MFR #VQZ3150K-5YO1
List Price$67.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3150K-5YO1

VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 body width 18mm Model
MI ITEM #02756249
MFR #VQZ3150K-5YO1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.19/each for your price

Overview

Mfr description
VQZ3150K-5YO1 3000 SERIES 5 PORT VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
  • Ambient & fluid temperature: -10 to 50° C

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.6 (P to A/B) Cv, 0.74 (A/B to EA/EB) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    86.3 mm
  • Overall Length
    122.9 mm
  • Overall Width
    45 mm
  • Response Time
    17 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.9 W
  • Sonic Conductance (C)
    4.6 dm³/(s.bar)
  • Valve Function
    Spool
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    High pressure type (Metal seal type only)
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text