Motion
BR567232UU
Machined Type Needle Roller Bearings - 3.5 in Bore, 4.5 in OD, 2 in Width, 2 Seals
MI ITEM #02756253
MFR #BR567232UU
Price$191.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 3.5 in Bore, 4.5 in OD, 2 in Width, 2 Seals
MI ITEM #02756253
MFR #BR567232UU

Mfr description
BR567232UU BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.10/each

Specifications

Dimensions

  • Bore Diameter  
    3.5 in
  • Outside Diameter  
    4.5 in
  • Overall Width  
    2 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    142000 N
  • Long Description
    The BR567232UU Machined Type Needle Roller Bearing features a 3.5 in bore diameter, 2 seals closure type, 4.5 in outside diameter, and 2 in overall width, making it suitable for sealed heavy-duty machinery, industrial transmissions, and automotive drivetrain systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    265000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)