Motion
9345XLD

MCR SAFETY
9345XLD

Survivor™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A7, Fiberglass/Spectra Liner
Mi Item #02756437
MFR #9345XLD
Price$18.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9345XLD

Survivor™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A7, Fiberglass/Spectra Liner
Mi Item #02756437
MFR #9345XLD

Mfr description
9345XLD 7 GAUGE SPECTRA GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.77/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length
    12.00 in

Details

  • Ansi Isea Cut Resistance Level
    A7
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Fiberglass/Spectra
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    45143934546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)