Motion
EP384448
Plain Sleeve Bearing - 2.3750 in ID, 2.7500 in OD, 3.0000 in Length, Powdered Metal Material
Mi Item #02756452
MFR #EP384448
Price$85.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 2.3750 in ID, 2.7500 in OD, 3.0000 in Length, Powdered Metal Material
Mi Item #02756452
MFR #EP384448

Mfr description
EP384448
  • Bunting Oil-Filled Bronze Bearings- Stock Bearings- Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze.
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances.
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.26/each

Specifications

Dimensions

  • Inside Diameter
    2.3750 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    2.7500 in
  • Overall Length  
    3.0000 in

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    Oil-Filled Grooves
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905078491
  • Material Specification
    SAE 841 Bronze
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II
  • UPC_NO
    717905078491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)