Motion
66253116262

NORTON ABRASIVES
66253116262

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 10 in
Mi Item #02756517
MFR #66253116262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253116262

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 10 in
Mi Item #02756517
MFR #66253116262

Mfr description
66253116262 10 X 1 CARBIDE GR WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1-1/4 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    7/8" Arbor Bushing
  • Material
    Silicon Carbide
  • Max Rpm
    2485 rpm
  • Package Quantity
    1
  • UPC_NO
    66253116262
  • Wheel Hardness
    I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)